References
FAG:NJ413-XL-M1-C3
Rubix:238A4354
Manufacturer :0389084170030
EAN:4026677548450

Product details : FAG NJ413-XL-M1-C3 CYLINDRICAL ROLLER BEARING
NJ4 cylindrical roller radial bearing, main dimensions to DIN 5412-1, support bearing, detachable, with cage
Technical specifications
Attributes
| Logistic Weight | 4152 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 329.71 excl. VAT
/ Each
£ 395.65 incl. VAT
- Delivery usually within ( 7 ) days
