References
SMC:D-F5PWL
Rubix:132A2552
Manufacturer :00042183
EAN:3618035637398
Product details : SMC D-F5PWL AUTO SWITCH
SMC's pre-wired connector auto switches are available in 3- or 4-pin 8mm style, or 4-pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With using the pre-wired connector switch, the need for minimum order quantities for special auto switches with connectors is eliminated, and wiring with using standard connectors is simplified.
Applications
Accessory for micro cylinder.
Technical specifications
Attributes
| Type | detector |
|---|
Show UNSPSC/ECL@SS
£ 47.24 excl. VAT
/ Each
£ 56.69 incl. VAT
- Delivery usually within ( 17 ) days