References
Festo:DADS-AB-G6-16-500
Rubix:390A5864
Manufacturer :1212503
EAN:4052568105266
Documents
Product details : FESTO 1212503 COVERING
cover DADS-AB-G6-16-500 Suitable for DGSL mini slide Corrosion resistance classification CRC=2, Ambient temperature=0 - 60 °C, Product weight=141,2 g, Materials note=Conforms to RoHS
Cover DADS-AB-G6-16-500 suitable for DGSL mini-slide. Corrosion resistance class KBK=2, ambient temperature=0 - 60 °C, product weight=141.2 g, material note=RoHS compliant
Technical specifications
Attributes
| Type | cover |
|---|
Show UNSPSC/ECL@SS
£ 36.75 excl. VAT
/ Each
£ 44.10 incl. VAT
- Delivery usually within ( 11 ) days
