SMC D-Y7PWV AUTO SWITCH


Auto-Switch

References
smc:D-Y7PWV
rubix:119A8849
brand logo
brand logo
Technical specifications
Typeauto switch
Executiond
See all Specifications

Product details : SMC D-Y7PWV AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CXS, MGQ, MVGQ, MGP, MY1B, MY1C, MY1M, MY1H, RSH.

Model: Y7PWV (3-wire, PNP)
Lead Wire Length: 0.5 m

Technical specifications


Attributes
Logistic Weight9 g
Typeauto switch
Executiond
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 45.94 excl. VAT
/ Each
£ 55.13 incl. VAT
  • Delivery usually within ( 4 ) days