References
SMC:D-G5BASAPC
Rubix:265A1225
Manufacturer :D-G5BASAPC
EAN:3618035636506

Documents
Product details : SMC D-G5BASAPC
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
D-**PC, Pre-wired Connector Auto Switch
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Type | solid state auto switch |
| Execution | d |
| Min. tension | 24 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 61.95 excl. VAT
/ Each
£ 74.34 incl. VAT
- Delivery usually within ( 4 ) days