SMC D-P3DWAZ AUTO SWITCH


D-RxK Amplifier

References
smc:D-P3DWAZ
rubix:2607551
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-P3D
Min. tension24 V
See all Specifications

Product details : SMC D-P3DWAZ AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: 24V DC Relay/PLC.
•Load current: 6 to 40mA.
•Applicable Actuator Series: MDB-Z, MDNB, CDA2-Z, CDNA2, CDS2, CDS1, CDSN, CDSL.

Lead Wire Length: Z (5 m)

Technical specifications


Attributes
Logistic Weight170 g
TypeAuto Switch
ExecutionD-P3D
Min. tension24 V
Max. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 75.60 excl. VAT
/ Each
£ 90.72 incl. VAT
  • Delivery usually within ( 4 ) days