References
Aventics:0830100385
Rubix:272A9193
Manufacturer :0830100385
EAN:3661475908825



Product details : AVENTICS 0830100385
Strengths
•With cable
Without wire end ferrule, tin-plated, 3-pin
With stretched impulse
With stretched impulse
Electronic PNP
Direct mounting for series KHZ
Without wire end ferrule, tin-plated, 3-pin
With stretched impulse
With stretched impulse
Electronic PNP
Direct mounting for series KHZ
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Execution | st9 |
| Min. tension | 12 V |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. tension | 36 V |
Show UNSPSC/ECL@SS
£ 77.99 excl. VAT
/ Each
£ 93.59 incl. VAT
- Usually arrives within 14 working days
