SMC D-H7A1L AUTO SWITCH


D series detector

References
smc:D-H7A1L
rubix:119A8460
brand logo
brand logo
Technical specifications
TypeDetector
Min. tension28 V
Max. tension28 V
See all Specifications

Product details : SMC D-H7A1L AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
Detector Series D-

Technical specifications


Attributes
Logistic Weight54 g
TypeDetector
Min. tension28 V
Max. tension28 V
Show UNSPSC/ECL@SS
£ 42.15 excl. VAT
/ Each
£ 50.58 incl. VAT
  • Delivery usually within ( 4 ) days