References
SMC:D-LC50
Rubix:120A0428
Manufacturer :D-LC50
EAN:3618035635615

Documents
Product details : SMC D-LC50 AUTO SWITCH
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
Strengths
•The proper operating range can be determined by the color of the light
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Type | auto switch |
| Execution | d |
| Min. tension | 10 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
- Delivery usually within ( 4 ) days