References
Festo:DADB-S1-25-S301-350
Rubix:390A5628
Manufacturer :553433
EAN:4052568197025

Technical specifications
| Diameter | 25 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 301 mm |
Documents
Product details : FESTO 553433 BELLOWS KIT
Bellows kit DADB-S1-25-S301-350 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=25, Stroke range=301 - 350 mm, Piston rod extension=101 mm, Design=Round
Bellows kit DADB-S1-25-S301-350 for standard cylinders according to ISO 6432. Outer diameter=29 mm, Size=25, Stroke range=301 - 350 mm, Piston rod extension=101 mm, Shape=round
Technical specifications
Attributes
| Logistic Weight | 146,25 g |
|---|---|
| Diameter | 25 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 301 mm |
| Maximum length | 350 mm |
Show UNSPSC/ECL@SS
£ 164.19 excl. VAT
/ Each
£ 197.03 incl. VAT
- Delivery usually within ( 16 ) days