DADB bellows
Diameter | 80 mm |
---|---|
Material | PA-reinforced, NBR, high-alloy stainless steel |
Minimum length | 51 mm |
Logistic Weight | 200 g |
---|---|
Diameter | 80 mm |
Material | PA-reinforced, NBR, high-alloy stainless steel |
Minimum length | 51 mm |
Maximum length | 125 mm |
Delivery usually within ( 16 ) days