References
Festo:EADB-V2-80-S101-200
Rubix:390A9166
Manufacturer :1489407
EAN:4052568233594

Technical specifications
| Diameter | 80 mm |
|---|---|
| Material | aluminium wrought alloy, nbr, high-alloy stainless steel |
| Minimum length | 101 mm |
Documents
Product details : FESTO 1489407 BELLOWS KIT
Bellows kit EADB-V2-80-S101-200 Outside diameter=93 mm, Size=80, Stroke range=101 - 200 mm, Piston rod extension=68 mm, Design=Round
bellows kit EADB-V2-80-S101-200 Outer diameter=93 mm, Size=80, Stroke range=101 - 200 mm, Piston rod extension=68 mm, Design=round
Technical specifications
Attributes
| Logistic Weight | 408,54 g |
|---|---|
| Diameter | 80 mm |
| Material | aluminium wrought alloy, nbr, high-alloy stainless steel |
| Minimum length | 101 mm |
| Maximum length | 200 mm |
Show UNSPSC/ECL@SS
£ 259.90 excl. VAT
/ Each
£ 311.88 incl. VAT
- Delivery usually within ( 6 ) days