References
Festo:DADB-S1-32-S301-350
Rubix:390A5636
Manufacturer :553451
EAN:4052568197094

Technical specifications
| Diameter | 32 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 301 mm |
Documents
Product details : FESTO 553451 BELLOWS KIT
Bellows kit DADB-S1-32-S301-350 For standard cylinders to ISO 6432 Outside diameter=38 mm, Size=32, Stroke range=301 - 350 mm, Piston rod extension=113 mm, Design=Round
Bellows kit DADB-S1-32-S301-350 for standard cylinders according to ISO 6432. Outer diameter=38 mm, Size=32, Stroke range=301 - 350 mm, Piston rod extension=113 mm, Shape=round
Technical specifications
Attributes
| Logistic Weight | 150,47 g |
|---|---|
| Diameter | 32 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 301 mm |
| Maximum length | 350 mm |
Show UNSPSC/ECL@SS
£ 156.56 excl. VAT
/ Each
£ 187.87 incl. VAT
- Delivery usually within ( 16 ) days