DADB bellows
Diameter | 50 mm |
---|---|
Material | pa-reinforced, nbr, high-alloy stainless steel |
Minimum length | 51 mm |
Logistic Weight | 159,32 g |
---|---|
Diameter | 50 mm |
Material | pa-reinforced, nbr, high-alloy stainless steel |
Minimum length | 51 mm |
Maximum length | 125 mm |
Delivery usually within ( 16 ) days