References
Festo:DADB-S1-50-S251-300
Rubix:390A5655
Manufacturer :553489
EAN:4052568197261

Technical specifications
| Diameter | 50 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 251 mm |
Documents
Product details : FESTO 553489 BELLOWS KIT
Bellows kit DADB-S1-50-S251-300 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=50, Stroke range=251 - 300 mm, Piston rod extension=88 mm, Design=Round
Bellows kit DADB-S1-50-S251-300 for standard cylinders according to ISO 6432. Outer diameter=57 mm, size=50, stroke range=251 - 300 mm, piston rod extension=88 mm, design=round
Technical specifications
Attributes
| Logistic Weight | 214,83 g |
|---|---|
| Diameter | 50 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 251 mm |
| Maximum length | 300 mm |
Show UNSPSC/ECL@SS
£ 148.95 excl. VAT
/ Each
£ 178.74 incl. VAT
- Delivery usually within ( 16 ) days