SIMRIT 428832 FREUDENBERG SEAL


Gaiters

References
freudenberg sealing technologies:MFB V6 00407 32 X 32 X 140 42 CR 764
rubix:251A7040
manufacturer :428832
brand logo
brand logo
Technical specifications
Diameter32 mm
Materialmetallic oxide
Minimum length40 mm
See all Specifications

Product details : SIMRIT 428832 FREUDENBERG SEAL


Bellows are protective elements comprising a moving section and two connection pieces for fastening. They protect axially moving rods and parts of machines against soiling, water spray, dust or the effects of the weather. Depending on their de-sign, they can accommodate movements perpendicular to the axis or a combination of movements.

Applications

The functional sealing of ball joints, connection of two tube ends, push rods

Technical specifications


Attributes
Diameter32 mm
Materialmetallic oxide
Minimum length40 mm
Maximum length190 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days