References
Festo:DADB-V6-63-S426-475
Rubix:390A5709
Manufacturer :553347
EAN:4052568196691

Technical specifications
| Diameter | 63 mm |
|---|---|
| Material | pa reinforced, nbr, high-alloy stainless steel |
| Minimum length | 426 mm |
Documents
Product details : FESTO 553347 BELLOWS KIT
Bellows kit DADB-V6-63-S426-475 For standard cylinders to ISO 15552 Outside diameter=57 mm, Size=63, Stroke range=426 - 475 mm, Piston rod extension=126 mm, Design=Round
Bellows set DADB-V6-63-S426-475 553347
Technical specifications
Attributes
| Logistic Weight | 278,25 g |
|---|---|
| Diameter | 63 mm |
| Material | pa reinforced, nbr, high-alloy stainless steel |
| Minimum length | 426 mm |
| Maximum length | 475 mm |
Show UNSPSC/ECL@SS
£ 223.40 excl. VAT
/ Each
£ 268.08 incl. VAT
- Delivery usually within ( 16 ) days