References
Festo:HBN-20/25X2-A
Rubix:119A0636
Manufacturer :6065
EAN:4052568019525

Documents
Product details : FESTO 6065 FOOT MOUNTING HBN-20/25X2-A
Foot Mounting HBN-20/25X2-A For cylinders ESNU, DSNU, ESN, DSN, EGZ and sensors. Size=20/25, Corrosion resistance classification CRC=1, Product weight=220 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, Mounting=(* Steel, * Galvanised)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x99x29 mm |
|---|---|
| Logistic Weight | 239 g |
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 7.89 excl. VAT
/ Each
£ 9.47 incl. VAT
- Delivery usually within ( 16 ) days