FESTO 8004663 MOTOR CABLE


Pneumatic cylinders and actuators - Accessory Festo

References
festo:NEBM-M16G8-E-7.5-Q7-LE8
rubix:391A3877
manufacturer :8004663
ean:4052568256487

Product details : FESTO 8004663 MOTOR CABLE


motor cable NEBM-M16G8-E-7.5-Q7-LE8 Suitable for Servo motor EMME-AS-... Based on the standard=EN 61984, Cable attribute=Suitable for chain link trunking, Operating voltage range AC=0 - 600 V, Note on operating voltage range AC=0 - 300 V for 0.25 mm², Operating voltage range DC=0 - 600 V

Technical specifications


Attributes
No attributes to display for this product
£ 355.07 excl. VAT
/ Each
£ 426.08 incl. VAT
  • Usually arrives within 14 working days