BASE B1004 K-STEP/SPEED/MOVE/START S1P HROC SHOES BLACK/BLUE EU41 UK7
K-MOVE
See technical informationReferences

Product details : BASE B1004 K-STEP/SPEED/MOVE/START S1P HROC SHOES BLACK/BLUE EU41 UK7
K-MOVE are low-profile safety shoes designed for reliable protection and lasting comfort. These S1P category shoes feature patented Base Protection systems. They are breathable and suitable for long working days. They are suitable for light industrial environments and low-exposure professional sectors.
Features:
These shoes are distinguished by their ability to offer a good level of protection while remaining comfortable. They can be worn all day long without tiring. Their patented Dry'n Air sole ensures effective thermal regulation, keeping feet dry and cool even during intensive work. The i-Daptive® system adds dynamic stability, adapting the shoe's behavior to movements and surfaces. What's more, their Strobel structure, combined with a dual-density polyurethane/rubber sole, guarantees exceptional resistance to abrasion and hydrocarbons. Designed with an aluminum toe cap and Fresh'n Flex anti-perforation protection, these shoes combine lightness and robustness.
Specifications:
- Reference: CA-B1004-0WB.
- Safety category: S1 P HRO SRC.
- Shoe size: 11.5.
- Weight (size 42): 594 g.
- Available sizes: 39 to 45.
- Total height: 87 mm.
- Toe: aluminum (200 J impact resistance and 15 kN compression resistance).
- Sole: polyurethane (PU) and dual-density rubber.
- Upper fabric: K-Air 3D, tear-resistant and moisture-vapor permeable (breathable).
- Lining: Abrasion-resistant 3D fabric.
- Antistatic capacity: 5.82 x 10⁸ Ω dry, 7.26 x 10⁷ Ω wet.
- Slip resistance: SRA: 0.56 and SRB: 0.20 (whole sole).
- Energy absorption at heel: 29 J.
- Contact heat resistance: up to 300°C.
- Removable sole: Dry'n Air Omnia, thickness from 3.5 to 9 mm depending on zone.
Standards:
These shoes comply with the strict standards imposed by EN ISO 20345. They belong to safety category S1 P HRO SRC, guaranteeing optimum protection against impact, crushing, perforation, slipping and hydrocarbons, while offering contact heat resistance up to 300°C. They are CE-certified Category II PPE in accordance with Regulation (EU) 2016/425. In addition, they are compatible with the addition of orthopedic insoles according to DGUV 112-191.
Brand information:
Base Protection is an Italian company renowned for its innovations in safety footwear. Founded in 2005 on values such as quality, durability and comfort, it combines technical expertise with modern design. With a range of certified and patented products, Base Protection caters for professionals in various sectors, providing reliable solutions for years. Each product is the result of in-depth research and the company's commitment to continuous improvement.
Strengths
SOLE: Double-density AirTech PU/HRO Rubber i-daptive® Technology
Technical specifications
| EU shoe size | 41 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
- Usually arrives within 14 working days
