References
Festo:DHAA-G-Q11-16-B2/B3-25
Rubix:390A7324
Manufacturer :1978889
EAN:4052568250256

Documents
Product details : FESTO 1978889 ADAPTER KIT
Adapter kit DHAA-G-Q11-16-B2/B3-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B2/B3-25 installation position=any, corrosion resistance class KBK=2, fastening type=(* with through hole and screw, * with centering sleeve), material note=RoHS compliant, material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 52,15 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 98.43 excl. VAT
/ Each
£ 118.12 incl. VAT
- Delivery date on request
Contact a branch