References
Festo:DASI-B13-80-S8
Rubix:390A6255
Manufacturer :1435235
EAN:4052568232726

Documents
Product details : FESTO 1435235 SENSOR BRACKET
Sensor bracket DASI-B13-80-S8 Size=80, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Tightening torque=1,2 Nm
Sensor holder DASI-B13-80-S8 Size=80, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=5 - 60 °C, Tightening torque=1.2 Nm
Technical specifications
Attributes
| Logistic Weight | 61,5 g |
|---|---|
| Type | adapter kit |
Show UNSPSC/ECL@SS
£ 119.52 excl. VAT
/ Each
£ 143.42 incl. VAT
- Delivery usually within ( 6 ) days