References
Festo:EAMD-56-46-25-23X27-U
Rubix:390A9513
Manufacturer :1781045
EAN:4052568247850

Documents
Product details : FESTO 1781045 COUPLING
Coupling EAMD-56-46-25-23X27-U Holder diameter 1=25 mm, Holder diameter 2=23 mm, Size=56, Assembly Position=Any, Max. speed=5500 1/min
Coupling EAMD-56-46-25-23X27-U 1781045
Technical specifications
Attributes
| Logistic Weight | 461,1 g |
|---|---|
| Type | spindle coupling eamd |
Show UNSPSC/ECL@SS
£ 125.98 excl. VAT
/ Each
£ 151.18 incl. VAT
- Delivery usually within ( 2 ) days