FESTO 1581420 SENSOR BRACKET

DASI Sensor holder

See technical informationSee documents

References

Festo:DASI-Q11-20-A-SR
Rubix:390A6268
Manufacturer :1581420
EAN:4052568242398
DASI-Q11-20-A-SR Sensor bracket

Technical specifications

Typesensor holder for handling modules hsp, hsw
See all Specifications

Documents

Product details : FESTO 1581420 SENSOR BRACKET


Sensor bracket DASI-Q11-20-A-SR Size=20, Design=for T-slot, Design structure=Sensor strip, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C
Sensor holder DASI-Q11-20-A-SR Size=20, Mounting type=for T-slot, Construction=Sensor strip, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C

Technical specifications


Attributes
Logistic Weight70,8 g
Typesensor holder for handling modules hsp, hsw
£ 95.62 excl. VAT
/ Each
£ 114.74 incl. VAT
  • Delivery usually within ( 6 ) days