Datastation
Type | datastation |
---|---|
Height | 1985 mm |
Revolutionise the way your team delivers projects with this compact on-site digital station complete with a 43-inch screen, three power outlets and LED lighting.
Quickly access all the information at your fingertips, power your laptop and view your up-to-date plans, procedures, and documents digitally. The DataStation is a simple addition that shows real commitment towards the industry 4.0, allowing you to work sustainably and efficiently away from the office. Easily manoeuvrable with heavy-duty castors, so you can take it wherever you need it.
Armed with effective security: keyed -alike 5-lever deadlocks for secure storage of valuable office equipment or power tools.
Type | datastation |
---|---|
Height | 1985 mm |
Width | 1415 mm |
Depth | 830 mm |
Model | ds2-240 |
Usually arrives within 14 working days