Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
IT cabinet
BOTT 16928021.24COMP CUBD 1050X550X1130& SHELF & KEYBOARD DRAW
BOTT 16928021.24COMP CUBD 1050X550X1130& SHELF & KEYBOARD DRAW
IT cabinet Bott
References
bott:
16928021.24
rubix:
214A7704
Technical specifications
Type
computer cabinets
Height
1130
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16928021.24COMP CUBD 1050X550X1130& SHELF & KEYBOARD DRAW
Verso computer cupboard 1050mm x 550mm x 1130mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/3004) powder coated finish, with a 770mm high lockable cupboard with 1 full depth shelf and lockable slide out keyboard drawer.
Technical specifications
Attributes
Type
computer cabinets
Height
1130
mm
Width
1050
mm
Depth
550
mm
Colour
red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
518.99
excl. VAT
/
Each
£
622.79
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX STDM989245LX DOOR FLAT TOP COMPUTER STATION 980.920.450 WITH M
SPARTEX SEMONARMFSAX MONITOR ARM ONLY (POWDER COATED L/Grey) L/Grey
SPARTEX STWD989245BX DOOR FLAT TOP COMPUTER STATION 980.920.450 WITHOU
SPARTEX STWS986045BX DOOR FLAT TOP COMPUTER STATION 980.600.450 BLUE
BOTT 16928001.16 VERSO COMPUTER CUPBOARD 650 X550 X1650 +1 SHELF
BOTT 16928022.19 VERSO COMPUTER CUPBOARD 1050 X550 X1650 +1 SHELF
BOTT 16912350.24V VERSO 500W LAPTOP CUPBOARD
SPARTEX STSM986045RX N 1 DOOR FLAT TOP COMPUTER STATION 980.600.450 WI
SPARTEX STWD989245UX LAT TOP COMPUTER STATION 980.920.450 WITHOUT MONI
SPARTEX STSM986045LX DOOR FLAT TOP COMPUTER STATION 980.600.450 WITH M
SPARTEX STWS986045GX FLAT TOP COMPUTER STATION 980.600.450 GREEN
SPARTEX STSM986045GX 1 DOOR FLAT TOP COMPUTER STATION 980.600.450 WITH
SPARTEX STWS986045LX FLAT TOP COMPUTER STATION 980.600.450 LIGHT GREY
SPARTEX STSM986045BX 1 DOOR FLAT TOP COMPUTER STATION 980.600.450 WITH
SPARTEX STDM989245UX R FLAT TOP COMPUTER STATION 980.920.450 WITH MONI