verso wall mounted laptop holder WxDxH: 500x150x410mm RAL 7035/7016
Type | wall mounted laptop holder |
---|---|
Height | 410 mm |
Type | wall mounted laptop holder |
---|---|
Height | 410 mm |
Width | 500 mm |
Depth | 150 mm |
Colour | grey |
Model | 16912350 |
Usually arrives within 14 working days