ARMORGARD DS2-110 DS2-240 MOBILE DATA STATION 240V 1410X845X1970
DataStation
See technical informationReferences
Armorgard:DS2-110
Rubix:255A6911

Product details : ARMORGARD DS2-110 DS2-240 MOBILE DATA STATION 240V 1410X845X1970
Revolutionise the way your team delivers projects with this compact on-site digital station complete with a 43-inch screen, three power outlets and LED lighting.
Quickly access all the information at your fingertips, power your laptop and view your up-to-date plans, procedures, and documents digitally. The DataStation is a simple addition that shows real commitment towards the industry 4.0, allowing you to work sustainably and efficiently away from the office. Easily manoeuvrable with heavy-duty castors, so you can take it wherever you need it.
Armed with effective security: keyed -alike 5-lever deadlocks for secure storage of valuable office equipment or power tools.
Strengths
- 43inch digital screen
- Powder coated for maximum durability
- Working shelf with lockable storage area
- 240v power supply to charge electrical equipment
- Pockets on doors for files or print outs
- Full-width shelves in both lower and upper compartments
- Heavy-duty castors fitted as standard for easy mobility
- Fork skids and crane lifting eyes for ease of transportation
- Weather-proof, wipe clean, durable surface
Technical specifications
Attributes
| Type | datastation |
|---|---|
| Height | 1985 mm |
| Width | 1415 mm |
| Depth | 830 mm |
Show UNSPSC/ECL@SS
£ 5,341.57 excl. VAT
/ Each
£ 6,409.88 incl. VAT
- Usually arrives within 14 working days
