References
Deb Skin Care (SC Johnson):OXY1L
Rubix:2516949
Product details : DEB OXY1L OXYBAC FOAM HAND WASH 1L
Contains Accelerated Hydrogen Peroxide® - Patented biocidal technology that provides broad spectrum antimicrobial activity killing up to 99.999% of many common bacteria and 99.99% of many common yeast and viruses when used as directed.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Capacity | 1 l |
Show UNSPSC/ECL@SS
£ 16.19 excl. VAT
/ Each
£ 19.43 incl. VAT
- In stock: Next day delivery

