DEB ESTESOL EPU2LT FX PURE POWER FOAM HAND CLEANER 2 LITRE
Estesol® FX™ PURE 2L
See technical informationSee documentsReferences
Deb Skin Care (SC Johnson):EPU2LT
Rubix:80866402
EAN:5010424113243
Documents
Product details : DEB ESTESOL EPU2LT FX PURE POWER FOAM HAND CLEANER 2 LITRE
Powerful cleaning action - Proven to be twice as effective as traditional washroom soaps. Caring formulation - Clinically proven to care for the skin. 79% of workers described their hands as feeling conditioned after use. Contains emollients - Leaving the skin feeling smooth and firm. Skin hypoallergenic - Also suitable for sensitive skin.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Capacity | 2 l |
Show UNSPSC/ECL@SS
£ 27.07 excl. VAT
/ Each
£ 32.48 incl. VAT
- In stock: Next day delivery

