Deep groove ball bearing NTN 60/22, Outer diameter: 44 mm | Width: 12 mm | Inner diameter: 22 mm
Deep Groove Ball Bearing - 60/22
See technical informationSee documentsReferences
NTN:60/22
Rubix:204A8771
EAN:4547359312423



Documents
Product details : NTN 60/22 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x44x12 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 22 mm |
| Outer diameter | 44 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 5050 N |
| Basic dynamic load, radial - Cr | 10400 N |
| Weight | 0.074 kg |
Show UNSPSC/ECL@SS
£ 6.03 excl. VAT
/ Each
£ 7.24 incl. VAT
- Usually arrives within 14 working days
