Deep groove ball bearing FAG 6208-2Z-L069-C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing
See technical informationReferences
FAG:6208-2Z-L069-C3
Rubix:274A6851
Manufacturer :0388970400030
EAN:4047643104388

Product details : FAG 6208-2Z-L069-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-2z |
| Reference speed | 9300 rpm |
| Limit speed | 10400 rpm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 11.83 excl. VAT
/ Each
£ 14.20 incl. VAT
- Delivery usually within ( 7 ) days
