Deep Groove Ball Bearing 6003 Series
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Logistic Weight | 39,2 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 10 mm |
Sealing | two rubber seals |
Bearing Clearance | c3 |
Series | 6003 |
Material | bearing steel |
Usually arrives within 14 working days