Deep groove ball bearing SNR 6309FT150ZZ, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6309FT150ZZ
Rubix:205A0355
EAN:3413520352967



Documents
Product details : SNR 6309FT150ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 150°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x113x33 mm |
|---|---|
| Logistic Weight | 860 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 8300 rpm |
| Limit speed | 6800 rpm |
| Basic static load, radial - C0r | 31700 N |
| Basic dynamic load, radial - Cr | 52300 N |
| Weight | 0.825 kg |
Show UNSPSC/ECL@SS
£ 43.20 excl. VAT
/ Each
£ 51.84 incl. VAT
- Delivery usually within ( 3 ) days
