Deep Groove Ball Bearing 6005 Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x47x47 mm |
---|---|
Logistic Weight | 72 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 60 |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 32000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 11900 N |
Usually arrives within 14 working days