Deep groove ball bearing NTN 63/32C3, Outer diameter: 75 mm | Width: 20 mm | Inner diameter: 32 mm
NTN - Deep Groove Ball Bearing - 63/32C3
See technical informationSee documentsReferences
NTN:63/32C3
Rubix:205A0093
EAN:4547359757583



Documents
Product details : NTN 63/32C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x20 mm |
|---|---|
| Logistic Weight | 404 g |
| Inner diameter | 32 mm |
| Outer diameter | 75 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 16900 N |
| Basic dynamic load, radial - Cr | 33000 N |
| Weight | 1.73 kg |
Show UNSPSC/ECL@SS
£ 17.61 excl. VAT
/ Each
£ 21.13 incl. VAT
- Delivery usually within ( 3 ) days
