Deep Groove Ball Bearing 6006 Series
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x55x55 mm |
---|---|
Logistic Weight | 117 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | C4 |
Series | 6006 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 13800 N |
Usually arrives within 14 working days