Deep groove ball bearing SKF BB1B 420205, Outer diameter: 52 mm | Width: 12 mm | Inner diameter: 25 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:BB1B 420205
Rubix:100A0324
EAN:7316570507232




Product details : SKF BB1B420205 BB1B 420205
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistic Weight | 97,5 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62 |
| Material | bearing steel |
| Reference speed | 28000 rpm |
| Limit speed | 18000 rpm |
| Basic static load, radial - C0r | 8150 N |
| Basic dynamic load, radial - Cr | 15300 N |
Show UNSPSC/ECL@SS
£ 6.27 excl. VAT
/ Each
£ 7.52 incl. VAT
- Usually arrives within 14 working days
