Deep groove ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x62x62 mm |
---|---|
Logistic Weight | 270 g |
Inner diameter | 17 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 64 |
Material | Steel |
Reference speed | 11600 rpm |
Limit speed | 16200 rpm |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 23800 N |
Usually arrives within 14 working days