Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistic Weight | 721 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 64..-A |
Material | Steel |
Reference speed | 9500 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 42500 N |
Usually arrives within 14 working days