Deep Groove Ball Bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 360 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x360x360 mm |
---|---|
Logistic Weight | 14530 g |
Inner diameter | 260 mm |
Outer diameter | 360 mm |
Width | 46 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 3600 rpm |
Limit speed | 3000 rpm |
Usually arrives within 14 working days