Deep groove ball bearing FAG S61803-2RSR-HLC, Outer diameter: 26 mm | Width: 5 mm | Inner diameter: 17 mm
Deep groove ball bearing
See technical informationReferences
FAG:S61803-2RSR-HLC
Rubix:238A2299
Manufacturer :0555203160000
EAN:4012802649109

Product details : FAG S61803-2RSR-HLC DEEP GROOVE BALL BEARING
Features:
This deep-groove ball bearing is made of stainless steel to provide superior corrosion resistance. This bearing is sealed, ensuring optimal protection against external elements.
This rigid ball bearing features a single row of stainless steel balls, offering exceptional durability in demanding environments. Its deep-groove design allows for high load capacity and lower friction, ensuring smooth and reliable operation.
Single-row deep-groove ball bearings support radial and axial loads in both directions, are easy to install, and require little maintenance.
Sealing:
This deep groove ball bearing is sealed with specially designed seals, providing effective protection against the ingress of dust and liquids. This enhanced sealing ensures greater reliability in harsh environments.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technologies and mechanical engineering solutions. Founded in 1883 in Germany, the FAG brand—part of the Schaeffler Group—quickly established itself as an undisputed leader in its sector thanks to its commitment to innovation, quality, and sustainability. FAG is the trusted choice for industry professionals seeking high-quality bearing solutions.
This deep-groove ball bearing is made of stainless steel to provide superior corrosion resistance. This bearing is sealed, ensuring optimal protection against external elements.
This rigid ball bearing features a single row of stainless steel balls, offering exceptional durability in demanding environments. Its deep-groove design allows for high load capacity and lower friction, ensuring smooth and reliable operation.
Single-row deep-groove ball bearings support radial and axial loads in both directions, are easy to install, and require little maintenance.
Sealing:
This deep groove ball bearing is sealed with specially designed seals, providing effective protection against the ingress of dust and liquids. This enhanced sealing ensures greater reliability in harsh environments.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technologies and mechanical engineering solutions. Founded in 1883 in Germany, the FAG brand—part of the Schaeffler Group—quickly established itself as an undisputed leader in its sector thanks to its commitment to innovation, quality, and sustainability. FAG is the trusted choice for industry professionals seeking high-quality bearing solutions.
Strengths
- Corrosion resistance for extended service life
- High load capacity for optimal performance
- Sealed design for protection against contaminants
- Capable of withstanding radial and axial loads in both directions
- This sealed variant requires no maintenance
- High load capacity for optimal performance
- Sealed design for protection against contaminants
- Capable of withstanding radial and axial loads in both directions
- This sealed variant requires no maintenance
Applications
Machine tools: Milling machines, lathes, drilling machines, etc.
Conveyors and material handling systems: Conveyor belts, elevators, etc.
Agricultural and food processing equipment: Agricultural machinery, food processing systems, etc.
Textile and printing machinery: Looms, printing presses, etc.
Conveyors and material handling systems: Conveyor belts, elevators, etc.
Agricultural and food processing equipment: Agricultural machinery, food processing systems, etc.
Textile and printing machinery: Looms, printing presses, etc.
Technical specifications
Attributes
| Logistic Weight | 8,2 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 26 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | s618..-2rsr |
| Limit speed | 13500 rpm |
| Basic static load, radial - C0r | 1170 N |
| Basic dynamic load, radial - Cr | 1900 N |
Show UNSPSC/ECL@SS
£ 168.60 excl. VAT
/ 10 pieces
£ 202.32 incl. VAT
- Usually arrives within 14 working days
