Deep Groove Ball Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 225 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 54x225x225 mm |
---|---|
Logistic Weight | 9521 g |
Inner diameter | 90 mm |
Outer diameter | 225 mm |
Width | 54 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 64 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 6700 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 150000 N |
Basic dynamic load, radial - Cr | 186000 N |
Usually arrives within 14 working days