Deep groove ball bearing SNR 6217C3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm

SNR Single-row Deep groove ball bearing

See technical informationSee documents

References

SNR:6217C3
Rubix:104A3704
EAN:3413520138448
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter150 mm
Width28 mm
See all Specifications

Documents

Product details : SNR 6217C3 DEEP GROOVE BALL BEARING


Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3

Technical specifications


Attributes
Logistics dimensions (L x W x H)154x154x30 mm
Logistic Weight1710 g
Inner diameter85 mm
Outer diameter150 mm
Width28 mm
Sealingopen
Bearing Clearancec3
Series6200
Materialsteel
Cagesteel
Reference speed5300 rpm
Limit speed7000 rpm
Basic static load, radial - C0r62000 N
Basic dynamic load, radial - Cr83600 N
Weight1.07 kg
£ 49.63 excl. VAT
/ Each
£ 59.56 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories