Deep Groove Ball Bearing
Inner diameter | 22.225 mm |
---|---|
Outer diameter | 50.8 mm |
Width | 14.288 mm |
Logistics dimensions (L x W x H) | 14,29x50,8x50,8 mm |
---|---|
Logistic Weight | 120 g |
Inner diameter | 22.225 mm |
Outer diameter | 50.8 mm |
Width | 14.288 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | RLS |
Material | Bearing Steel (Bearing) |
Cage | Steel |
Reference speed | 26000 rpm |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 7650 N |
Basic dynamic load, radial - Cr | 14000 N |
Weight | 0.13 kg |
Usually arrives within 14 working days