Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 65 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x65x65 mm |
---|---|
Logistic Weight | 52 g |
Inner diameter | 50 mm |
Outer diameter | 65 mm |
Width | 7 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618..-Y |
Material | Steel |
Cage | Other |
Reference speed | 6400 rpm |
Limit speed | 19700 rpm |
Basic static load, radial - C0r | 6300 N |
Basic dynamic load, radial - Cr | 7200 N |
Usually arrives within 14 working days