Deep Groove Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistic Weight | 113,3 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Sealing | two metal shields |
Bearing Clearance | c3 |
Series | 60 |
Material | bearing steel |
Cage | other |
Reference speed | 30000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 7350 N |
Basic dynamic load, radial - Cr | 12700 N |
Usually arrives within 14 working days