Deep groove ball bearing FAG 6206-MA-C3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm


Deep groove ball bearing

References
fag:6206-MA-C3
rubix:158A7263
manufacturer :0384505770030
ean:4012801063340
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : FAG RADIAL BALL BEARING 6206-MA-C3


Deep groove ball bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x62x62 mm
Logistic Weight237 g
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
SealingOpen
Bearing ClearanceC3
Series62
MaterialSteel
CageBrass
Show UNSPSC/ECL@SS
£ 57.95 excl. VAT
/ Each
£ 69.54 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories