Deep Groove Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistic Weight | 346 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | E2 |
Material | Steel |
Cage | Other |
Reference speed | 22000 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 15600 N |
Basic dynamic load, radial - Cr | 28100 N |
Usually arrives within 14 working days