6309
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | one metal shield |
Bearing Clearance | cn |
Series | 6309 |
Basic static load, radial - C0r | 29300 N |
Basic dynamic load, radial - Cr | 48800 N |
Usually arrives within 14 working days